Beli noga noga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOGA Mini CoolDeskripsi:-It is a cooling device that sucks up cutting fluid with the force of air and blows it as mist. The amount of blowing air can be adjusted with the control valve, the amount of liquid coolant with the nozzle. Excellent cooling effect can be obtained while blowing off the machining dust with air.-For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.atribut:
- Hole Diameter: 2phi mm
- Air inlet: W1/4
- Valve: Yes
- Adaptive Fluid: Water-Soluble Cutting Fluid, Oil Cutting Fluid, Air
- Maximum Working Fluid Pressure: 3.46kg/cm²
- Purpose of Use: For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
- Fuso Seiki Magic Cut E-Mist Semi-Dry Type-Mist CoolantDeskripsi:-It is a semi-dry type lubricating and cooling machine.-Even a small amount of oil invisible to the eye can be refueled while checking with the drip speed of the liquid level checker.-With liquid amount control, semi-dry lubrication, mist oiling, oiling base can be differently used depending on applications.-Easy to install on any machine.-Optimum for cutting aluminum and stainless steel in particular.-For unattended oiling to the conveyor.-For cooling, lubrication, and cutting chips of machines such as drilling machines, tapping machines, lathes, exclusive machines, milling machines, gear cutting machines, end mills, reamers, dice mills, engraving machines, grinding machines, punching, bending and die drawing.
- NOGA Universal Deburr (Pisau Deburring)atribut:
- Blades: 2 Blades (N1, N2)
- Article No.: 839120
- NOGA Champering&Deburring SetDeskripsi:
- NOGA NG-3 Handleatribut:
- Weight (g): 47
- NOGA Internal Scraper (Pisau Deburring)atribut:
- Set Contents: (BD6610) 1 piece (NG-3), D Holder (DH1000), one each scraper blade D66 Nogagurippu 3 handle
- Weight (g): 84
- NOGA Articulated Holder with Fine Adjustment at BaseDeskripsi:-By tightening the knob in the center part with the arm joint type holder, the 3-point joint can be firmly locked.-As the single-operation fine adjustment mechanism is located right above the magnet, zero point alignment of the gauge can be made instantanatribut:
- Adhesion Strength: 320N
- Magnet Dimensions: 30x40x35mm
- PFERD Hand Deburring Blade BS1010 (Pisau Deburring)Deskripsi:HAND DEBURRING BLADE BS1010 807903 adalah alat yang ekonomis dan effisien untuk proses deburring, chamfering, dan memperbaiki permukaan atau kontur material. Pisau Chamfer manual ini digunakan pada material besi, aluminium, dan material non ferro lainnya. Chamfer manual ini mempunyai handle yang ergonomis dengan holder yang kuat dan flexible, terdapat collar pada alat ini yang berfungsi untuk mencegah terlepasnya deburring dan meningkatkan keselamatan saat pemakaian. Pisau Chamfer manualsering dig unakan di industri, pabrik, bengkel . Benefit For Steel and Aluminium workpieceatribut:
- Application: Deburring
- Dimensions (mm): 65x4x4
- Shape: Standard
- Type: Blade
- Item: Blade
- Length (mm): 65
- NOGA Scraper Blade (Pisau Deburring)atribut:
- Overall Length (mm): 80
- Weight (g): 11
- Hardness: HRC58 to 60
- Blade Width (mm): 4
- Blade: T80
- Blade Angle (degree): 60
- Cutting Edge Angle (degrees): 60
- NOGA Chamfering & Deburring Setatribut:
- Handle: NG3000
- Accessories: Holder TN Holder, Blade EL0608, Blade BT6001
- NOGA Ceramic Cut Set (Pisau Deburring)Deskripsi:Set Contents: - Nogacut handle (NC5000) x 1 - Ceramic soft cut blade 65 degrees (CR6000) 5 pieces - Ceramic soft cut blade 75 degrees (CR6100) 5 pieces
Daftar Harga noga noga Terbaru October 2026
| NOGA Mini Cool | Rp4.699.900 |
| NOGA Blade for Chamfering & Deburring (Pisau Deburring) | Rp119.900 |
| NOGA Chamfering and Deburring Tool (Pisau Deburring) | Rp479.900 |
| NOGA Rotating Blade (Pisau Deburring) | Rp489.900 |
| NOGA Chamfering & Deburring Set | Rp369.900 |
| Fuso Seiki Magic Cut E-Mist Semi-Dry Type-Mist Coolant | Rp2.399.900 |
| NOGA Chamfering and Deburring Tool (Pisau Deburring) | Rp109.900 |
| NOGA Universal Deburr (Pisau Deburring) | Rp219.900 |
| NOGA Champering&Deburring Set | Rp1.099.900 |
| NOGA NG-3 Handle | Rp189.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102769955-7.jpg)
/P103023896-1.jpg)
/7uP102032282-2.jpg)


/0hP103024017-6.jpg)
/8xP109121321-1.jpg)


/P102032152-1.jpg)



/P102778351-1.jpg)
/P102032305-1.jpg)


/43P103653147-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)